Beli Switch D Link 16 Port Gigabit di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- tp-link JetStream Smart SwitchDeskripsi:JetStream 12-Port 10GBase-T Smart Switch with 4 10G SFP+ Slots. T1700X-16TS. - Equipped with 12 10GBase-T RJ45 Ports and 4 10G SFP+ Fiber Ports, providing 320Gbps Switching Capacity. - 10GBase-T Technology provides a cost-effective method for migrating from current network to 10G Ethernet by utilizing existing CAT5e/CAT6 short connections (up to 55m) and CAT6A/CAT7 connections (up to 100m). - L2+ feature, Static Routing help route internal traffic for more efficient use of network resources. - Advanced security features include IP-MAC-Port Binding, ACL, Port Security, DoS Defend, Storm Control, DHCP Snooping, 802.1X, and Radius Authentication. - Comprehensive IPv6 support for management, QoS and ACL. - WEB/CLI managed modes, SNMP, RMON enhance management. - Dual Firmware Image improves reliability and up-time of your network.
- tp-link JetStream L2 Managed Switchatribut:
- Power Supply (V): AC 100-240 (50/60Hz)
- Certification: CE, FCC, RoHS
- Jumbo Frame: 9216 Bytes
- Mounting: Rack Mountable
- tp-link JetStream Desktop Switchatribut:
- Transmission Method: Store-And-Forward
- PROLiNK Gigabit PoE Switch 8-PortDeskripsi:Standards : IEEE 802.3, IEEE 802.3u, IEEE 802.3x, IEEE 802.3af, IEEE 802.3at, IEEE 802.3ab, IEEE 802.3az Interface : 8 x 10/100/1000Mbps Auto Negotiation ports Cable Type : - 10Base-T: UTP category 3,4,5 cable (maximum 100m) - 100Base-T: UTP category 5,5e cable (maximum 100m) - 1000Base-T: UTP category 5e,6 cable (maximum 100m) LED Indicator : - Per port: 10/100M Link/Act:Orange, 1000M Link/Act:Green, PoE:Yellow - Per device: Power:Green, PoE MAX1/MAX2:Yellow PoE Power on RJ45 : Power+: pin 1 & pin 2; Power-: pin 3 & pin 6 MAC Address List : Automatically learning, automatically update 4K table Frame Filtering & Forward Rate : 10Mbps: 14880pps; 100Mbps: 148800ppd; 1000Mbps: 1488000pps Environment : - Operating Temperature: 0°C to 40°C - Storage Temperature: -10°C to 70°C - Operating Humidity: 10% to 90% non-condensing - Storage Humidity: 5% to 90% RH, non-condensing Package Content : - 1 x PROLiNK PSG801P - 1 x Power Cord - 2 x Rack-mount Bracket - 8 x Screw - 4 x Rubber Feet - 1 x Quick Installation Guide (QIG)atribut:
- Number of Port: 8
- Switching Capacity: Up to 16G
- Power Supply (W): 150
- PROLiNK Gigabit Ethernet Switch 24-PortDeskripsi:Standards : IEEE 802.3i, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x, IEEE 802.3z, IEEE 802.1q, IEEE 802.1p Interface : 24 x 10/100/1000Mbps Auto Negotiation ports; 2 x 1000Mbps SFP ports; 1 x Console port; 1 x Reset Button Cable Type : - 10Base-T: UTP category 3,4,5 cable (maximum 100m) - 100Base-T: UTP category 5,5e cable (maximum 100m) - 1000Base-T: UTP category 5e,6 cable (maximum 100m) LED Indicator : - Per port: Link/Activity/Speed - Per device: Power MAC Address List Automatically learning, automatically update 8K table Power Supply : Input: 100-240VAC 50-60Hz Power Consumption : 15W (Max) Environment : - Operating Temperature: 0°C to 45°C - Storage Temperature: -40°C to 70°C - Operating Humidity: 10% to 90% non-condensing - Storage Humidity: 5% to 90% RH, non-condensing L2 Features : - DHCP Relay/Server - IGMP/MLD Snooping - 4K IEEE 802.1QVLAN - VPN (QinQ) - GARP VLAN Registration Protocol (GVRP) - Link Aggregation Group (LAG) - Layer 2 Protocol Tunneling (L2TP) Quality of Service : - IEEE 802.1p Priority - 8 Priority Queue - DSCP QoS - Rate Limit - IPv6 QoS - Voice VLAN Security : - IP-MAC-PORT-VID Binding - Access Control List (L2toL4, ACL, IPv6 ACL) - ARP Inspection - IP Source Guard - 802.1x and Radius/TACACS+ Authentication - DoS Defend Management : - Web Based GUI - SNMP v1/v2c/v3 - RMON (1,2,3,9 group) - IPv6 Management Package Content : - 1 x PROLiNK PSG2401M - 1 x Power Cord - 2 x Rack-mount Bracket - 8 x Screw - 4 x Rubber Feet - 1 x Quick Installation Guide (QIG)atribut:
- Number of Port: 24
- Linksys 8-Port Business Desktop Gigabit SwitchDeskripsi:Upgrade the data paths of your local wired network to information superhighways with Gigabit switches at the desktop. Accelerate your performance and productivity when you send large files to network servers, drives, and printers at Gigabit speed.atribut:
- Standards: IEEE 802.3, 802.3u, 802.3x, 802.3ab, 802.3az
- Number of Ports (Gigabit): 5
- MAC Address Table Size: 4000 entries
- Speed: 10/100/1000
- Bandwidth: 16 Gbps (non-blocking)
- Quality of Service: 802.1p and DSCP
- Enclosure Type: Metal
- Mounting: Wall Mount
- Operating Temperature (°C): 0 to 50
- Power (V/A): 12/0.5
- Power Saving: Cable connected detection Sleep mode
- Power Supply: External
- Status LEDs: Link and activity indicators
- Storage Temperature (°C): -40 to 70
- Unit Dimension (mm): 168x90x26
- Unite Weight (kg): 0.358
- fan: None
- Linksys 5-Port Business Desktop Gigabit SwitchDeskripsi:-Wired connection speed Up to 1000Mbps-5 or 8 Gigabit Ethernet auto-sensing ports-Power-saving features-Easy plug and play connectionatribut:
- Standards: IEEE 802.3, 802.3u, 802.3x, 802.3ab, 802.3az
- Number of Ports (Gigabit): 5
- MAC Address Table Size: 2000 entries
- Speed: 10/100/1000
- Bandwidth: 10Gbps (non-blocking)
- Quality of Service: 802.1p and DSCP
- Enclosure Type: Metal
- Mounting: Wall Mount
- Operating Temperature (°C): 0 to 50
- Power (V/A): 12/0.5
- Power Saving: Cable connected detection Sleep mode
- Power Supply: External
- Status LEDs: Link and activity indicators
- Storage Temperature (°C): -40 to 70
- Unit Dimension (mm): 120x88x26
- Unite Weight (kg): 0.252
- fan: None
- tp-link JeatStream Easy Smart Switchatribut:
- Certification: FCC, CE, RoHS
- System Requirements: Microsoft Windows for running Utility
- Transmission Method: Store and Forward
- tp-link JetStream Easy Smart Switchatribut:
- Certification: FCC, CE, RoHS
- System Requirements: Microsoft Windows for running Utility
- Transmission Method: Store and Forward
- tp-link JeatStream Unmanaged Pro Switchatribut:
- Certification: FCC, CE, RoHS
- Jumbo Frame: 16 KB
- System Requirements: Microsoft Windows for running Utility
- tp-link JetStream Rackmount Switchatribut:
- Mac Address Table: 4000
- Buffer Size: 1.5Mbits
- Dimensions (mm): 294x180x44
- Certification: FCC, CE, RoHS
Daftar Harga Switch D Link 16 Port Gigabit Terbaru February 2026
| D-Link Switch 16 Port Gigabit 10/100/1000Mbps + Websmart | Rp4.399.900 |
| D-Link Smart Managed 10-Port Gigabit PoE Switch | Rp13.999.900 |
| D-Link Smart Managed 26-Port Gigabit PoE Switch | Rp21.999.900 |
| Netgear 16-Port Gigabit Ethernet Unmanaged Switch | Rp979.900 |
| tp-link JetStream Smart Switch | Rp1.299.900 |
| tp-link JetStream L2 Managed Switch | Rp2.599.900 |
| tp-link JetStream Desktop Switch | Rp409.900 |
| PROLiNK Gigabit PoE Switch 8-Port | Rp2.099.900 |
| PROLiNK Gigabit Ethernet Switch 24-Port | Rp1.799.900 |
| Linksys 8-Port Business Desktop Gigabit Switch | Rp799.900 |
Data diperbarui pada 15/02/2026 (Harga belum termasuk PPN)

































































































































































%20Auto-sensing/lcP105694768-1.jpg)